Shop All General Purpose Filter Elements
Speedaire
Filter Element, Paper, 1" ID, 1 1/2" OD
Mfr # 19-0252
Zoro # G7759449
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1 1/2 in
- Rated Flow Rate 13
- Inside Dia. (In.) 1 in
- Element Material Paper
- Outside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 19-0252
- Zoro # G7759449
- UPC # 016977023690
- Country of Origin China
- Category General Purpose Filter Elements
Dimensions
Outside Dia. (In.) | 1 1/2 in |
Inside Dia. (In.) | 1 in |
Outside Diameter | 1 1/2 in |
Inside Diameter | 1 in |
Details
Rated Flow Rate | 13 |
Item | Filter Element |
Element Material | Paper |
Compatible Manufacturer Part Number | 70180FA2-66141-512, MT-35 |
Filter Rating | 5 micron |
Filtration Efficiency | 95% |
Compatibility | 70180FA2-66141-512, MT-35 |
Maximum Flow Rate | 7 cfm |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number 70180FA2-66141-512, MT-35, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Filter Rating 5 micron, Filtration Efficiency 95 Percent, Maximum Flow Rate 7 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0816)
- FAG BEARINGS FAG 6206 2ZR C3 J22, Deep Groove BBear, Single Row 90Mm (6206 2ZR C3 J22)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar 3 Pack (C-075X3)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566338, Pressure Line, 10 micron, Outside-In (MF0058442)
- SPEEDAIRE Filter Element, Oil Remover, 0.01 (20Z910)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 1/4" (F352FW)
- PARKER Filter Element, Particulate, 5 micron (PS403P)
- DOLLINGER Air Panel Pneumatic Filter Element (7925176 VE-1304-2424-176)
- PARKER Filter Element, For 4HER8, Pk4 (4/100-18-BX)
- PARKER Filter Element, 1 Micron, 43 SCFM (10CM10-025)
- PARKER Filter Element, For 4HET3 & 4HET6, PK4 (4/150-19-DX)
- Speedaire General Purpose Filter Elements