Shop All General Purpose Filter Elements
Speedaire
Filter Element, Oil Remover, 0.01
Mfr # 20Z910
Zoro # G4592165
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oil Remover
- Media Type Microglass
- Max. Temp. (F) 176
- For Use with Stock Number 20Z897
- Filter Rating - Air Treatment 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 20Z910
- Zoro # G4592165
- UPC # 190735604953
- Country of Origin Turkey
- Category General Purpose Filter Elements
Details
Type | Oil Remover |
Media Type | Microglass |
Max. Temp. (F) | 176 |
For Use with Stock Number | 20Z897 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
Item | Compressed Air Filter Element |
Item - Air Filter Elements | Coalescing Filter Element |
For Use On | 20Z897 |
For Removal Of | Oil, Oil Vapor, Particles, Water |
For Fluid Type | Oil, Water |
Maximum Flow Rate | 1,350 cfm |
Filter Element Material | Microglass |
Series | EF |
Filter Rating | 0.01 micron |
For Substance Type | Air |
Filter Type | Coalescing |
Type of Filter | Coalescing |
Standards | ISO 8573 |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 20Z897, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 1,350 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-9/16 to 3-1/2In, SAE 48, PK10 (5348)
- DAYTON Sleeve Bearing, 1x1 1/8x1/2 L, PK3 (3FJT3)
- TOMPKINS Hydraulic Fitting-Stainless12MOR-12MP-SS (SS-6401-12-12-FG)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 1 Ribs (0408030-DRIVE)
- SPEEDAIRE Filter Element, Paper, 1" ID, 1 1/2" OD (19-0252)
- PNEUMATIC PRODUCTS PNEUMATIC FILTER ELEMENT (2013574)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 1/2" (F354W)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 3/8" (F353W)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- WILKERSON Filter Element, Miniature, Microns 5 (FRP-96-806)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 22 scfm (24241853)
- Speedaire General Purpose Filter Elements