Shop All General Purpose Filter
Speedaire
Filter Element, For Use On: Compact
Mfr # 4ZK69
Zoro # G3489744
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 5 (standard)
- For Use On Compact
- Type Pneumatic
- For Use with Stock Number 4ZL27-4ZL30
- For Removal Of Particles, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK69
- Zoro # G3489744
- UPC # 190735630778
- Country of Origin China
- Category General Purpose Filter
Details
Microns | 5 (standard) |
For Use On | Compact |
Type | Pneumatic |
Item | Compressed Air Filter Element |
For Use with Stock Number | 4ZL27-4ZL30 |
Item - Air Filter Elements | General Purpose Filter Element |
For Removal Of | Particles, Water |
Filter Rating - Air Treatment | 5 micron |
Filter Element Material | PE |
Filter Rating | 5 micron |
Series | Compact |
For Substance Type | Air |
Type of Filter | Particulate |
Filter Type | Particulate |
For Fluid Type | Compressed Air |
Weight | 0.012 kg |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material PE, Compatible Grainger Part Number 4ZL27, 4ZL28, 4ZL29, 4ZL30, For Fluid Type Compressed Air, For Substance Type Air, Series Compact, Weight 0.012 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Silencer, 1 (M)NPT, 55 Max CFM (FS-19P-100)
- DAYTON AC Gearmotor, 91.7 in-lb Max. Torque, 155 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ55)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (212695)
- PIX PIX, B70/5L730, V-Belt 5/8 X 73 (B70/5L730)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL49)
- SPEEDAIRE Compressed Air Filter, 250 psi, 8.22 In. W (4ZL12)
- SPEEDAIRE Nipple Filter, 1/2 NPT, 40 Micron (1EJV7)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL48)
- SPEEDAIRE Filter Element (4ZK68)
- SPEEDAIRE Compressed Air Filter, 250 psi, 8.22 In. W (4ZL14)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35341-400)
- Speedaire General Purpose Filter