Shop All Oil Removal Filters
Speedaire
Filter Element, Coalescing, 0.01 Micron, Flow Rate: 58 cfm
Mfr # 4GPF1
Zoro # G3045427
original price:
$123.55
10% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Oil, Oil Vapor, Particles, Water
- Media Type - Air Treatment Microglass
- Type Compressed Air Filter
- Flow Rate 58 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPF1
- Zoro # G3045427
- UPC # 190735627464
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Media Type - Air Treatment | Microglass |
Item - Air Filter Elements | Coalescing Filter Element |
Type | Compressed Air Filter |
Item | Coalescing Filter Element |
Flow Rate | 58 cfm |
For Use with Stock Number | 35GN37, 4GNP6, 4GNX8 |
Microns | 0.01 |
Filter Rating | 0.01 micron |
Filter Element Material | Microglass |
Type of Filter | Coalescing |
Standards | ISO 8573 |
Maximum Flow Rate | 58 cfm |
For Substance Type | Air |
For Fluid Type | Oil, Water |
Series | EF |
Filter Type | Coalescing |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN37, 4GNP6, 4GNX8, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 58 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2 HP, Face/Base, 13-3/8in.L (114637.00)
- TRICO Storage Lid, HDPE, 3.25 in. H, Blue (34432)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 80 Frame, 230/460V AC Voltage, 1,690 Nameplate RPM (80T17FH5326)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-03AS)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 88 cfm (4GNY3)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA4)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 117 CFM (4GPF7)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- SPEEDAIRE Element, General Purpose, 1 Micron, 58 CFM (4GPE9)
- SPEEDAIRE Element, Activated Carbon, 117 CFM (4GPF6)
- SPEEDAIRE Element, General Purpose, 1 Micron, 117 CFM (4GPF8)
- Speedaire Oil Removal Filters