Shop All Oil Removal Filters
Speedaire
Filter Element, Coalescing, 0.01 Micron
Mfr # 4GPJ2
Zoro # G1355514
original price:
$273.97
9% off
new price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Oil, Oil Vapor, Particles, Water
- For Use with Stock Number 35GN72, 35GN76, 4GNU7, 4GPA9
- Flow Rate 500 cfm
- Type Compressed Air Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPJ2
- Zoro # G1355514
- UPC # 190735627747
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Oil, Oil Vapor, Particles, Water |
For Use with Stock Number | 35GN72, 35GN76, 4GNU7, 4GPA9 |
Flow Rate | 500 cfm |
Type | Compressed Air Filter |
Microns | 0.01 |
Item - Air Filter Elements | Coalescing Filter Element |
Item | Coalescing Filter Element |
Media Type - Air Treatment | Microglass |
Filter Rating | 0.01 micron |
For Substance Type | Air |
Maximum Flow Rate | 500 cfm |
Filter Type | Coalescing |
Series | EF |
Type of Filter | Coalescing |
For Fluid Type | Oil, Water |
Standards | ISO 8573 |
Filter Element Material | Microglass |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN72, 35GN76, 4GNU7, 4GPA9, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 500 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (38-190627-12-12)
- VIAIR SS Braided Leader Hose, 1/8"M to 1/4"M, NP (92803)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-51)
- WILKERSON Metal Bowl W/Petck (FRP-95-593)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPC3)
- SPEEDAIRE Filter, 1 in. NPT, 117 cfm (35GN47)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNR7)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY1)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 147 cfm (4GNZ2)
- SPEEDAIRE Element, General Purpose, 1 Micron, 58 CFM (4GPE9)
- INGERSOLL-RAND High Efficiency Filter, 3/4 in NPT, 65 cfm (FA110IH)
- Speedaire Pneumatic System Components