Shop All Oil Removal Filters
Speedaire
Filter Element, Coalescing, 0.01 Micron
Mfr # 4GPE6
Zoro # G2063214
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Oil, Oil Vapor, Particles, Water
- Media Type - Air Treatment Microglass
- Microns 0.01
- For Use with Stock Number 35GN29, 35GN33, 4GNP2, 4GNX4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPE6
- Zoro # G2063214
- UPC # 190735627426
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Media Type - Air Treatment | Microglass |
Microns | 0.01 |
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 35GN29, 35GN33, 4GNP2, 4GNX4 |
Item | Coalescing Filter Element |
Type | Compressed Air Filter |
Flow Rate | 30 cfm |
Filter Rating | 0.01 micron |
Type of Filter | Coalescing |
For Fluid Type | Oil, Water |
Standards | ISO 8573 |
Filter Type | Coalescing |
Maximum Flow Rate | 30 cfm |
Series | EF |
For Substance Type | Air |
Filter Element Material | Microglass |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN29, 35GN33, 4GNP2, 4GNX4, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 30 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- FASCO Motor, 1/15, 1/12, 1/10 HP, OEM Replacement Brand: McQuay Replacement For: 879-382564B-00 (D1140)
- RHINO TOOL Top Throttle Kit, w/ Pro-Series (301600)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF6167, Suction, 25 micron (ZX-HF6167)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNW7)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 147 CFM (4GPG2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY8)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX5)
- SPEEDAIRE Element, General Purpose, 1 Micron, 712 CFM (4GPJ5)
- SPEEDAIRE Filter, 1 in. NPT, 117 cfm (35GN47)
- JOHNSON CONTROLS Pneumatic Oil Filter, 150 psi, 125 Deg F (A-4000-605)
- Speedaire Oil Removal Filters