Shop All General Purpose Filter
Speedaire
Filter Element
Mfr # 4ZK65
Zoro # G2525713
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Miniature
- For Removal Of Particles, Water
- Type Pneumatic
- Filter Rating - Air Treatment 5 micron
- For Use with Stock Number 4ZL07, 4ZL08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK65
- Zoro # G2525713
- UPC # 190735630730
- Country of Origin China
- Category General Purpose Filter
Details
For Use On | Miniature |
For Removal Of | Particles, Water |
Type | Pneumatic |
Filter Rating - Air Treatment | 5 micron |
Item - Air Filter Elements | General Purpose Filter Element |
For Use with Stock Number | 4ZL07, 4ZL08 |
Item | Compressed Air Filter Element |
Media Type - Air Treatment | Microglass |
For Fluid Type | Compressed Air |
Type of Filter | Particulate |
Filter Element Material | PE |
Series | Miniature |
For Substance Type | Air |
Filter Type | Particulate |
Filter Rating | 5 micron |
Weight | 0.011 kg |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material PE, Compatible Grainger Part Number 4ZL07, 4ZL08, For Fluid Type Compressed Air, For Substance Type Air, Series Miniature, Weight 0.011 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 72" Outside Length, 3" Top Width, 4 Ribs (4/B69)
- FREUD Ball Bearing, 1/2" dia. (62-104)
- MITSUBOSHI 4/B92 95Inch Outside Length, 4 Ribs (4RB92)
- SPEEDAIRE Straight Swivel 1/4 in Hose I.D, 7/16"-20 UNF Thread (5A247)
- SPEEDAIRE Filter Element (4ZK67)
- SPEEDAIRE Filter Element (4ZK68)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm (4ZL38)
- SPEEDAIRE Compressed Air Filter, 250 psi, 70 cfm (4ZL41)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W (4ZL09)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL51)
- SOLBERG Polyurethane Pre-Filter 384/385 (PF384)
- Speedaire General Purpose Filter