Shop All Pneumatic Modular FRL Accessories
Speedaire
Filter Element
Mfr # 4ZK56
Zoro # G1393831
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Odor, Oil Vapor
- Type Pneumatic
- For Use with Stock Number 4ZL31, 4ZL32, 4ZL33, 4ZL34, 4ZL35, 4ZL36
- Microns 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK56
- Zoro # G1393831
- UPC # 190735630655
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Details
Item | Coalescing Filter Element |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Odor, Oil Vapor |
Type | Pneumatic |
For Use with Stock Number | 4ZL31, 4ZL32, 4ZL33, 4ZL34, 4ZL35, 4ZL36 |
Microns | 0.01 |
Filter Rating - Air Treatment | 0.01 micron |
Item - Air Filter Elements | Coalescing Filter Element |
Fits | Speedaire(R) Intermediate Coalescing Filters |
Series | Heavy Duty |
Filter Rating | 0.01 micron |
For Fluid Type | Compressed Air |
Filter Element Material | Sponge |
Type of Filter | Coalescing |
Filter Type | Coalescing |
For Substance Type | Air |
Weight | 0.032 kg |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Sponge, Compatible Grainger Part Number 4ZL31, 4ZL32, 4ZL33, 4ZL34, 4ZL35, 4ZL36, For Fluid Type Compressed Air, For Substance Type Air, Series Heavy Duty, Weight 0.032 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-150)
- TAP MAGIC Cutting Fluid, Eco-Oil, 5 gal. Pail (60640C)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- BEARINGS LTD Tritan, UCFL206-30mm, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 30 mm (UCFL206-30MM)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi (4ZL33)
- SPEEDAIRE Bracket, Mounting (4ZK73)
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 (35GM64)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (4ZM23)
- SPEEDAIRE Filter Element, Microns: .01 (4ZK15)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 90 cfm (4ZL18)
- ARROW PNEUMATICS Glass Bowl For B742Jl By Arrow Pneumatic (BKF300)
- Speedaire Pneumatic System Components