Shop All General Purpose Filter
Speedaire
Filter Element
Mfr # 4ZK55
Zoro # G2872886
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 40 micron
- For Use On Intermediate
- Type Pneumatic
- For Use with Stock Number 4ZK86-4ZK93
- Microns 40 (optional)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK55
- Zoro # G2872886
- UPC # 190735630648
- Country of Origin China
- Category General Purpose Filter
Details
Item - Air Filter Elements | General Purpose Filter Element |
Filter Rating - Air Treatment | 40 micron |
For Use On | Intermediate |
Type | Pneumatic |
For Use with Stock Number | 4ZK86-4ZK93 |
Item | Compressed Air Filter Element |
Microns | 40 (optional) |
For Removal Of | Particles, Water |
For Fluid Type | Compressed Air |
Weight | 0.012 kg |
Series | Intermediate Duty |
Filter Type | Particulate |
For Substance Type | Air |
Filter Rating | 40 micron |
Type of Filter | Particulate |
Filter Element Material | PE |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material PE, Compatible Grainger Part Number 4ZK86, 4ZK87, 4ZK88, 4ZK89, 4ZK90, 4ZK91, 4ZK92, 4ZK93, For Fluid Type Compressed Air, For Substance Type Air, Series Intermediate Duty, Weight 0.012 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1320mm (SPB1320)
- D&D 4500mm Outside Length, 22mm Top Width, 1 Ribs (SPC4500)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 220, 1 Gal. (81883)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1323A)
- SPEEDAIRE Compressed Air Filter, 250 psi, 8.22 In. W (4ZL14)
- SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W (4ZL08)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL48)
- SPEEDAIRE Filter Element (4ZK44)
- SPEEDAIRE Nipple Filter, 1/2 NPT, 90 Micron (1EJV8)
- SPEEDAIRE Filter Element (4ZK54)
- SOLBERG Liquid Separator, 60 cfm, 1-1/4 in. NPT (STS-125C)
- Speedaire General Purpose Filter