Shop All General Purpose Filter
Speedaire
Filter Element
Mfr # 4ZK54
Zoro # G3477731
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removal Of Particles, Water
- For Use with Stock Number 4ZK86-4ZK91, 4ZL37-4ZL42
- Filter Rating - Air Treatment 5 micron
- Type Pneumatic
- For Use On Intermediate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZK54
- Zoro # G3477731
- UPC # 190735630631
- Country of Origin China
- Category General Purpose Filter
Details
Item | Compressed Air Filter Element |
For Removal Of | Particles, Water |
For Use with Stock Number | 4ZK86-4ZK91, 4ZL37-4ZL42 |
Item - Air Filter Elements | General Purpose Filter Element |
Filter Rating - Air Treatment | 5 micron |
Type | Pneumatic |
For Use On | Intermediate |
Filter Type | Particulate |
For Fluid Type | Compressed Air |
Filter Rating | 5 micron |
Weight | 0.015 kg |
Type of Filter | Particulate |
Series | Intermediate Duty |
Filter Element Material | PE |
For Substance Type | Air |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material PE, Compatible Grainger Part Number 4ZK86, 4ZK87, 4ZK88, 4ZK89, 4ZK90, 4ZK91, 4ZL37, 4ZL38, 4ZL39, 4ZL40, 4ZL41, 4ZL42, For Fluid Type Compressed Air, For Substance Type Air, Series Intermediate Duty, Weight 0.015 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 25 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-025EBS)
- DIXON Air King, Triple Connection (AM10)
- FLEXZILLA Pro Air Hose, 3/8" x 250, plastic spool (HFZ38250YW)
- HHIP SNMA-643 Coated Carbide Insert (6001-8643)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W (4ZL09)
- SPEEDAIRE Filter Element, For Use On: Compact (4ZK69)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL37)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- SPEEDAIRE Nipple Filter, 1/8 NPT, 90 Micron (1EJV2)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL47)
- SPEEDAIRE Compressed Air Filter, 250 psi, 8.22 In. W (4ZL12)
- Speedaire Compressed Air Treatment