Shop All Pneumatic Modular FRL Accessories
Speedaire
Filter Element
Mfr # 4ZK46
Zoro # G2609661
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Use with Stock Number 4ZL43, 4ZL44, 4ZL45, 4ZL46
- Media Type - Air Treatment Microglass
- Fits Dayton(R) Standard Coalescing Filters
- Microns 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK46
- Zoro # G2609661
- UPC # 190735630570
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Details
Item | Coalescing Filter Element |
Filter Rating - Air Treatment | 0.01 micron |
For Use with Stock Number | 4ZL43, 4ZL44, 4ZL45, 4ZL46 |
Media Type - Air Treatment | Microglass |
Fits | Dayton(R) Standard Coalescing Filters |
Microns | 0.01 |
Type | Pneumatic |
Item - Air Filter Elements | Coalescing Filter Element |
For Removal Of | Oil, Oil Odor, Oil Vapor |
Series | Standard Duty |
Type of Filter | Coalescing |
Filter Type | Coalescing |
Filter Element Material | Sponge |
Filter Rating | 0.01 micron |
For Fluid Type | Compressed Air |
For Substance Type | Air |
Weight | 0.06 kg |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Sponge, Compatible Grainger Part Number 4ZL43, 4ZL44, 4ZL45, 4ZL46, For Fluid Type Compressed Air, For Substance Type Air, Series Standard Duty, Weight 0.06 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Band Clamp Preformed, F 4" ID (F16)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LSS (LSS128)
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-24 (TB-24)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 125 cfm (4ZL19)
- SPEEDAIRE Conversion Kit (4ZK33)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 15 cfm, 400 psi (4ZM06)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi, Overall Width: 1.97 in (4ZL25)
- SPEEDAIRE Bracket, Mounting (4ZK12)
- SPEEDAIRE Pneumatic Oil Filter, 250 cfm, 250 psi (4ZL20)
- SPEEDAIRE Conversion Kit (4ZK51)
- Speedaire Pneumatic System Components