Shop All Pneumatic Tool Parts
Speedaire
Filter Bowl, For Dayton Standard Filters
Mfr # 1AKG7
Zoro # G2381416
original price:
$45.72
10% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Speedaire Standard Filters
- Includes Bowl, Bowl Guard, O-Ring
- Type Polycarbonate
- Series Polycarbonate
- Compatible with Series Speedaire Standard Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1AKG7
- Zoro # G2381416
- UPC # 190735603437
- Country of Origin China
- Category Pneumatic Tool Parts
Details
Item | Air Filter Bowl |
For Use With | Speedaire Standard Filters |
Includes | Bowl, Bowl Guard, O-Ring |
Type | Polycarbonate |
Series | Polycarbonate |
Compatible with Series | Speedaire Standard Filters |
Description
Air Filter Bowl, Series Polycarbonate, Compatible with Series Speedaire Standard Filters, Includes Bowl, Bowl Guard, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- FESTO Compact Cylinder ADN-25-50-A-P-A (ADN-25-50-A-P-A)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (288-367)
- SMC 1/4" x 1/2" Tube x MNPT SS Male 90 Degree Elbow (KQG2L13-N02S)
- SPEEDAIRE Hammer Case (TT12318007A1081G)
- SPEEDAIRE Unloading Valve (PN22N099G)
- SPEEDAIRE Assembly, Bearing, Tapered Roller (Z8981)
- SPEEDAIRE Retainer Cap, For Use With Mfr. Model Number: 3AAJ1 (TTR4320341G)
- SPEEDAIRE Intermediate Tube (TTR4420720G)
- SPEEDAIRE Spring Lockcoil (PN12V726024G)
- WILKERSON Bowl W/Pet Cock Drain Assembly (FRP-96-315)
- Speedaire Pneumatic Tool Parts