Shop All Ball Valves
Speedaire
Filter Ball Valve, Brass, 3/8in Drain Port
Mfr # FBV-385025
Zoro # G0288876
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Inlet Port Size 1/4" and 1/2" Flare
- Drain Port Size 3/8" NPT
- Overall Length 3 1/4 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # FBV-385025
- Zoro # G0288876
- UPC # 190735620212
- Country of Origin Ireland
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Inlet Port Size | 1/4" and 1/2" Flare |
Drain Port Size | 3/8" NPT |
Overall Length | 3 1/4 in |
Overall Width | 1 in |
Overall Height | 2 1/4 in |
Secondary Inlet Port Size | 1/4 in |
Description
Filter Ball Valve, Body Material Brass, Drain Port Gender Male, Drain Port Size 3/8 in, Drain Port Type NPT, Handle Material ABS, Handle Type Lever, Inlet Design Dual, Inlet Port Gender Male, Inlet Port Size 1/2 in, Inlet Port Type NPT, Maximum Valve Pressure Rating 725 psi, Overall Height 2 1/4 in, Overall Length 3 1/4 in, Overall Width 1 in, Product Type Filter Ball Valve, Seal Material NBR, Seat Material PTFE, Secondary Inlet Port Gender Female, Secondary Inlet Port Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Wax Ring and Bolts for Toilet Bowl (D6033-40)
- LEGEND VALVE 1-1/2" X 2-1/2" BRASS NIPPLE (311-143)
- LEGEND VALVE 4" X 2" GALV. RED. TEE (352-245)
- PAMEX Campbell Collection 24" Towel Bar Set Bright Chrome Finish (BC2CP13824)
- SPEEDAIRE Filter Ball Valve, Brass, 1/4in Drain Port (FBV-255025)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 3/8 In (FBV-380)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/4 In (13X540)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/2 In (13X542)
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (365N-1/2)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3991190)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- Speedaire Valves