Shop All Oil Removal Filters
Speedaire
Filter Activated Carbon, 2in NPT, 747 cfm
Mfr # 35GL65
Zoro # G9354484
product price: $1,806.99
/ea
Free Shipping & Returns
$1,806.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 2 in NPT
- Max. Incoming Pressure - Air Treatment 235 psi
- Max. Flow - Air Treatment 747 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GL65
- Zoro # G9354484
- UPC # 190735616192
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 2 in NPT |
Size - Air Treatment | Standard |
Overall Height | 29 1/8 in |
Size | Heavy-Duty |
Drain Port Size | 5/8 in |
Overall Width | 6 5/16 in |
Air Inlet Size | 2 in |
Air Outlet Size | 2 in |
Inlet Size | 2 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 747 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 77 Degrees F, Overall Width 6 5/16 in, Overall Height 29 1/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Motor, 1/5 to 1/2 HP, 825 rpm, 60 Hz (5RHU1)
- DODGE Sxv Mounted Ball Bearings & Inserts, P2B-SXVB-104 (P2B-SXVB-104)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E666)
- SCHNEIDER ELECTRIC Common mode filter for bearing current reduction, 120µH (VW3A5503)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ6)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 294 CFM (4GPH1)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 147 cfm (4GNZ2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX5)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ2)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 88 CFM (4GPF3)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY2)
- Speedaire Pneumatic System Components