Shop All Oil Removal Filters
Speedaire
Filter Activated Carbon, 1in NPT, 154 cfm
Mfr # AF-100A
Zoro # G9354046
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1 in NPT
- Max. Incoming Pressure - Air Treatment 235 psi
- Max. Flow - Air Treatment 154 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AF-100A
- Zoro # G9354046
- UPC # 190735615751
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1 in NPT |
Size - Air Treatment | Standard |
Drain Port Size | 5/8 in |
Overall Height | 17 3/4 in |
Size | Heavy-Duty |
Overall Width | 4 in |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Inlet Size | 1 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 154 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 77 Degrees F, Overall Width 4 in, Overall Height 17 3/4 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- FESTO Pressure Regulator LR-1/2-D-MIDI (LR-1/2-D-MIDI)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-SS)
- SENQCIA INSPIRE SERIES C2060H Cl Cp Type, ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060CL)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 88 CFM (4GPF3)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNZ1)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 147 cfm (4GNZ2)
- SPEEDAIRE Element, General Purpose, 1 Micron, 353 CFM (4GPH6)
- SPEEDAIRE Element, General Purpose, 1 Micron, 294 CFM (4GPH2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX6)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA3)
- Speedaire Pneumatic System Components