Shop All Oil Removal Filters
Speedaire
Filter Activated Carbon, 1/2in NPT, 61 cfm
Mfr # AF-050A
Zoro # G9353766
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 235 psi
- Max. Flow - Air Treatment 61 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AF-050A
- Zoro # G9353766
- UPC # 190735615478
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Standard |
Size | Heavy-Duty |
Drain Port Size | 5/8 in |
Overall Height | 11 15/16 in |
Overall Width | 4 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 61 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 77 Degrees F, Overall Width 4 in, Overall Height 11 15/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Nozzle, Acid Resistant, 1/8 In, PK4 (45403)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- SPEEDAIRE Element, General Purpose, 1 Micron, 500 CFM (4GPJ1)
- SPEEDAIRE Element, General Purpose, 1 Micron, 712 CFM (4GPJ5)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPA8)
- SPEEDAIRE Element, General Purpose, 1 Micron, 294 CFM (4GPH2)
- SPEEDAIRE Filter Oil Removal, 1/2in NPT, 61 cfm (AF-050Y)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPC3)
- SOLBERG Pneumatic Oil Filter, 1 In. FNPT, 50 cfm (HDL-PSG848-100HC)
- Speedaire Oil Removal Filters