Shop All Oil Removal Filters
Speedaire
Filter Activated Carbon, 1/2in NPT, 31 cfm
Mfr # 35GK84
Zoro # G9353687
original price:
$350.48
11% off
new price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 235 psi
- Max. Flow - Air Treatment 31 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GK84
- Zoro # G9353687
- UPC # 190735615393
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Standard |
Drain Port Size | 5/8 in |
Size | Heavy-Duty |
Overall Height | 10 7/16 in |
Overall Width | 4 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 31 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 77 Degrees F, Overall Width 4 in, Overall Height 10 7/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve 3-Way (PYSA7AJDA092A)
- DAYTON C136 V-Belt, 140" Outside Length, 7/8" Top Width, 1 Ribs (4FH92)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 8 # of Teeth (35B8)
- SKF Bearing, Bore 70mm, Industry 6014-2ZJEM (6014 2Z JEM)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron, Flow Rate: 58 cfm (4GPF1)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPG4)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- SPEEDAIRE Element, General Purpose, 1 Micron, 353 CFM (4GPH6)
- SPEEDAIRE Element, Activated Carbon, 117 CFM (4GPF6)
- Speedaire Oil Removal Filters