Shop All Oil Removal Filters
Speedaire
Filter, 1/2 in. NPT, 30 cfm
Mfr # 35GN32
Zoro # G9355981
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 235 psi
- Max. Flow - Air Treatment 30 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 35GN32
- Zoro # G9355981
- UPC # 190735617694
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Standard |
Size | General Purpose |
Pipe Size | 1/2" NPT |
Drain Port Size | 5/8 in |
Overall Width | 7 in |
Overall Height | 10 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 30 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 in, Overall Height 10 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material All Anodized Aluminum, Filter Element Material Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1612, High Pressure Fitting, Tee, 10,000 psi, Connection from 3/8" NPTF Female to 3/8" NPTF Female (FZ1612)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/4-X)
- MAIN FILTER Hydraulic Filter, replaces BECKER 90950600000, 10 micron, Outside-In, Cellulose (MF0066163)
- FESTO Solenoid Valve MN1H-2-1/2-MS (MN1H-2-1/2-MS)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 500 CFM (4GPH9)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 88 cfm (4GNY3)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPC3)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX7)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- INGERSOLL-RAND General Purpose Filter, 3/4in. NPT, 65 cfm (FA110IG)
- Speedaire Pneumatic System Components