Shop All Oil Removal Filters
Speedaire
Filter, 1-1/2in NPT, 185 cfm, 1 micron
Mfr # 35GL31
Zoro # G9354143
original price:
$876.89
21% off
new price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- Connection Size - Air Treatment 1-1/2 in NPT
- Max. Incoming Pressure - Air Treatment 235 psi
- Max. Flow - Air Treatment 185 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GL31
- Zoro # G9354143
- UPC # 190735615850
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1-1/2 in NPT |
Size - Air Treatment | Standard |
Pipe Size | 1-1/2" NPT |
Overall Height | 20 in |
Drain Port Size | 5/8 in |
Size | General Purpose |
Overall Width | 4 in |
Air Outlet Size | 1 1/2 in |
Air Inlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 185 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 20 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 145T Frame, 230/460V AC Voltage, 850 Nameplate RPM (145TTDR5401)
- GLOBAL SOURCE OVAL CAP 7.5 MFD 370/440 (USA2031)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLPL-5100)
- NSK NSK 607 2RS, 600 Series Single Row Deep Groove Ball Bearing (607 2RS)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNP9)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNW7)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 147 CFM (4GPG2)
- SPEEDAIRE Element, General Purpose, 1 Micron, 500 CFM (4GPJ1)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY9)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- Speedaire Oil Removal Filters