Shop All Air Grinders
Speedaire
Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.3 hp
Mfr # 12V737
Zoro # G6213505
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Medium Duty
- Free Speed 25,000 RPM
- Grinder Type Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 12V737
- Zoro # G6213505
- UPC # 190735601365
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 170 mm |
Maximum Burr Diameter | 1/4 in |
Maximum Brushed Wheel Diameter | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Handle Length | 99 mm |
Collet Size | 1/4 in |
Maximum Mounted Point Diameter | 1/4 in |
Description
Die Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 26,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, Case Included Yes, Grip Style Barrel Grip, Material Application Steel, Safety Stop Mechanisms Mechanical Brake, Anti-Restart Technology No, Anti-Kickback Clutch Type None, Switch Location Rear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Edge Bander Glue Pot, 220V, 20 Amps (EZ 72GP)
- OSG Carbide End Mill, 1/8 in. dia., 1/8 in Cut (20610116)
- KO-KEN Bit Socket TORX T25 50mm Z-series 1/4 Sq. Drive (2025Z.50-T25)
- PROSKIT Upper/Lower Crimping Die, 10 AWG Cap. (CP-5S2D)
- SPEEDAIRE Pencil Pencil Grinder, 1/4 in NPT Female Air Inlet, General, 70,000 RPM, 0.1 hp (21AA93)
- SPEEDAIRE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Medium Duty, 8,500 RPM, 1.0 hp (21AA91)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (45YY22)
- SPEEDAIRE Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 3,500 RPM, 0.5 hp (22EW13)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (45YY21)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Medium Duty, 25,000 RPM (48LZ93)
- URREA Heavy duty mini air grinder 1/4” collet 25,000 rpm (UP876)
- Speedaire Air Grinders