Shop All Solenoid Valve Accessories
Speedaire
End Plate Kit, 25 Pin Sub-D, ISO 1
Mfr # 3FZW8
Zoro # G0880774
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599-2 Manifolds (ISO Size 1)
- Function End Plate Kit with 25-Pin Sub-D Connection
- Accessory Type End Plate Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FZW8
- Zoro # G0880774
- UPC # 190735623145
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | End Plate Kit |
For Use With | 5599-2 Manifolds (ISO Size 1) |
Function | End Plate Kit with 25-Pin Sub-D Connection |
Accessory Type | End Plate Kit |
Description
End Plate Kit, For Use With 5599-2 Manifolds (ISO Size 1), Accessory Type End Plate Kit, Function End Plate Kit with 25-Pin Sub-D Connection
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Directional Valve, Solenoid, Closed, 120 AC (D1VW001CNYGF5)
- SKF SKF 6007 2RS1 C3, Single Row Ball Bearings (6007 2RS1 C3)
- WHEELER-REX Valve Exerciser Power Drive, 115V (68115)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E717)
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 (3FZV4)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Standards: IP65 (3FFZ2)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW1)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- ARO Pneumatic Control Kit (118618)
- Speedaire Solenoid Valve Accessories