Shop All Solenoid Valve Accessories
Speedaire
End Plate, End Plate, 5599-1 ISO Size 2
Mfr # 3FZW6
Zoro # G1981655
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599-1 Manifolds (ISO Size 2)
- Function 5599-1 Manifold End Plate, Non Collective Wiring
- Accessory Type End Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FZW6
- Zoro # G1981655
- UPC # 190735623121
- Country of Origin China
- Category Solenoid Valve Accessories
Details
Item | End Plate |
For Use With | 5599-1 Manifolds (ISO Size 2) |
Function | 5599-1 Manifold End Plate, Non Collective Wiring |
Accessory Type | End Plate |
Description
End Plate, For Use With 5599-1 Manifolds (ISO Size 2), Accessory Type End Plate, Function 5599-1 Manifold End Plate, Non Collective Wiring
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Viton O-Ring (V92138)
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (2MDU7)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40SH20)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X062KW)
- SPEEDAIRE Gasket Kit, 15407 Series, ISO 02 (3FZZ6)
- SPEEDAIRE Flow Control, For 5599-2 ISO 1 (3GAC8)
- SPEEDAIRE End Plate Kit, 5599-1 ISO 1 Manifolds (3FZZ2)
- SPEEDAIRE Blank Plate, For ISO Size 02 Manifolds (3FZX6)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- ARO Pneumatic Lp Valve Kit (119306)
- Speedaire Solenoid Valve Accessories