Shop All Solenoid Valve Accessories
Speedaire
End Plate, Base Kit, 5599-1 Valves, ISO 2
Mfr # 3FZV6
Zoro # G1266833
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599-1 Single or Double Solenoid Valves (ISO Size 2)
- Function 3/8 in NPT Ports, No Electric
- Accessory Type End Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FZV6
- Zoro # G1266833
- UPC # 190735623039
- Country of Origin China
- Category Solenoid Valve Accessories
Details
Item | End Plate |
For Use With | 5599-1 Single or Double Solenoid Valves (ISO Size 2) |
Function | 3/8 in NPT Ports, No Electric |
Accessory Type | End Plate |
Description
End Plate, For Use With 5599-1 Single or Double Solenoid Valves (ISO Size 2), Accessory Type End Plate, Function 3/8 in NPT Ports, No Electric
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 60 psi Hand Pump (W1635)
- SPEEDAIRE Portable Electric Air Compressor, 2.0 HP (52YM09)
- PARKER Hydraulic Hose Adapter, 0.3" L, 7200 psi (1/16 HHP-SS)
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 30 MM (3FFY8)
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 (3FZV4)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- SPEEDAIRE Flow Control, For 5599-2 ISO 1 (3GAC8)
- FESTO Plug Socket With Cable KMEB-1-24-10-LED (KMEB-1-24-10-LED)
- Speedaire Solenoid Valve Accessories