Shop All Air Line Lockout Valves
Speedaire
Eliminator, Mist, 1 In
Mfr # 4ZL97
Zoro # G1703615
original price:
$210.54
18% off
new price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- NPT (In.) 1 in
- Max. Flow (CFM) 100
- Max. Pressure (PSI) 150 psi
- Max. Temp. (F) 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL97
- Zoro # G1703615
- UPC # 190735632048
- Country of Origin United Kingdom
- Category Air Line Lockout Valves
Dimensions
Height (In.) | 10.51 in |
Width (In.) | 4.33 in |
Air Inlet Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
NPT (In.) | 1 in |
Max. Flow (CFM) | 100 |
Max. Pressure (PSI) | 150 psi |
Max. Temp. (F) | 160 Degrees F |
Item | Exhaust Silencer Mist Eliminator |
NPT | 1 in |
Maximum Operating Temperature | 160 Degrees F |
Number of Air Inlets | 1 |
Air Inlet Type | NPT |
Material Filtered | Oil Mist |
For Fluid Type | Air |
Minimum Operating Temperature | -4 Degrees F |
Maximum Flow Rate | 100 cfm |
Maximum Operating Pressure | 150 psi |
Description
Exhaust Silencer Mist Eliminator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 100 cfm, Maximum Operating Pressure 150 psi, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 160 Degrees F, For Fluid Type Air, Material Filtered Oil Mist, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Band Splices, 301 SS Band, 10 pcs. (4008)
- TRITAN Radial Ball Bearing, PS, 50mm, 6210ZZ (6210 ZZ/C3 PRX)
- MTD Belt-V B Sec X 9 (01005377P)
- OTC Hydraulic Pump (4020)
- SPEEDAIRE Muffler, Reclassifier (4ZL96)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- SPEEDAIRE Porting Block (4ZK28)
- SPEEDAIRE Valve, Lockout, 1/2 In (4ZM28)
- SPEEDAIRE Manifold Block (4ZK30)
- SPEEDAIRE Clamp, Speed (4ZK24)
- SPEEDAIRE Valve, Lockout (4ZL05)
- Speedaire Pneumatic System Components