Shop All Oil Removal Filters
Speedaire
Element, Pre-Filter, 5 Microns, 88 CFM
Mfr # 4GPF3
Zoro # G1885807
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- For Removal Of Particles
- For Use with Stock Number 35GN39, 35GN43, 4GNP8, 4GNY1
- Max. Temp. (F) 176
- Type Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPF3
- Zoro # G1885807
- UPC # 190735627488
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 5 micron |
For Removal Of | Particles |
Item | Pre-Filter Element |
For Use with Stock Number | 35GN39, 35GN43, 4GNP8, 4GNY1 |
Max. Temp. (F) | 176 |
Type | Compressed Air |
Media Type - Air Treatment | Microglass |
Media Type | Nanopor Microglass |
Flow Rate | 88 cfm |
Item - Air Filter Elements | Pre-Filter Element |
Microns | 5 |
Filter Rating | 5 micron |
Maximum Flow Rate | 88 cfm |
Filter Type | Particulate |
Type of Filter | Particulate |
Filter Element Material | Microglass |
Series | EF |
Standards | ISO 8573 |
For Substance Type | Air |
Description
Pre-Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN39, 35GN43, 4GNP8, 4GNY1, For Substance Type Air, Maximum Flow Rate 88 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - S2M, 12 x 244mm PL, T122 (120-S2M-244)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D693)
- BESTORQ Banded Belt, 265 in Outside Length, 4 in Top Width, 4 Ribs (4/8V2650)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ6)
- SPEEDAIRE Pre-Filter, 1in NPT, 154 cfm, 5 micron (AF-100P)
- SPEEDAIRE Element, Activated Carbon, 15 CFM (4GPD8)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ2)
- SPEEDAIRE Filter, 1 in. NPT, 117 cfm (35GN47)
- SMC Filter Element, 10Microns, 60/75 SCFM, PK10 (I-36S-A)
- Speedaire Pneumatic System Components