Shop All Oil Removal Filters
Speedaire
Element, Pre-Filter, 5 Microns, 58 CFM
Mfr # 4GPE8
Zoro # G1132932
original price:
$88.08
9% off
new price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- For Removal Of Particles
- Max. Temp. (F) 176
- Flow Rate 58 cfm
- Media Type Nanopor Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPE8
- Zoro # G1132932
- UPC # 190735627440
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 5 micron |
For Removal Of | Particles |
Item - Air Filter Elements | Pre-Filter Element |
Max. Temp. (F) | 176 |
Flow Rate | 58 cfm |
Media Type | Nanopor Microglass |
For Use with Stock Number | 35GN35, 4GNP4, 4GNX6 |
Item | Pre-Filter Element |
Type | Compressed Air |
Microns | 5 |
Media Type - Air Treatment | Microglass |
Filter Rating | 5 micron |
Type of Filter | Particulate |
Filter Type | Particulate |
Standards | ISO 8573 |
For Substance Type | Air |
Filter Element Material | Microglass |
Series | EF |
Maximum Flow Rate | 58 cfm |
Description
Pre-Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN35, 4GNP4, 4GNX6, For Substance Type Air, Maximum Flow Rate 58 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cable Reel, 20 ft., Stainless Steel, Silver (440G04)
- GATES Hi-Power II Belts, A65 (A65)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805ZZ (61805 ZZ PRX)
- EATON AEROQUIP Adpt, FJIC-MJIC, 3/4-16, El (500454-8S)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 147 cfm (4GNZ2)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 500 CFM (4GPH9)
- SPEEDAIRE Pre-Filter, 1in NPT, 154 cfm, 5 micron (AF-100P)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 353 CFM (4GPH5)
- SPEEDAIRE Filter, 1-1/2 in. NPT, 294 cfm (35GN63)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNX9)
- SMC Filter Element, 5Micrn, 200SCFM, ForAMJ3000 (AMJ-EL3000)
- Speedaire Oil Removal Filters