Shop All Oil Removal Filters
Speedaire
Element, Pre-Filter, 5 Microns, 294 CFM
Mfr # 4GPH1
Zoro # G1323883
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- For Removal Of Particles
- Flow Rate 294 cfm
- Media Type - Air Treatment Microglass
- For Use with Stock Number 35GN62, 4GNT6, 4GNZ8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPH1
- Zoro # G1323883
- UPC # 190735627648
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 5 micron |
For Removal Of | Particles |
Flow Rate | 294 cfm |
Item - Air Filter Elements | Pre-Filter Element |
Media Type - Air Treatment | Microglass |
Item | Pre-Filter Element |
For Use with Stock Number | 35GN62, 4GNT6, 4GNZ8 |
Type | Compressed Air |
Microns | 5 |
Media Type | Nanopor Microglass |
Max. Temp. (F) | 176 |
Filter Rating | 5 micron |
For Substance Type | Air |
Standards | ISO 8573 |
Maximum Flow Rate | 294 cfm |
Filter Element Material | Microglass |
Series | EF |
Type of Filter | Particulate |
Filter Type | Particulate |
Description
Pre-Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN62, 4GNT6, 4GNZ8, For Substance Type Air, Maximum Flow Rate 294 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Angular Contact Ball Bearing, #7203W (7203W)
- DIXON J Series Tru-Flate Automotive Female Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x (3JF3)
- TERRE PRODUCTS Flat Idler Pulley - 3.5'' Flat Dia. - 5/8'' Bore - Steel (31350100)
- TSUBAKI Roller Chain, Conveyor, C2052HP ANSI, 10 ft (C2052HPB)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNZ1)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 147 cfm (4GNZ2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNP9)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPG4)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPC3)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPA8)
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 30 cfm, Drain Type: Automatic (A-4000-1049)
- Speedaire Oil Removal Filters