Shop All Oil Removal Filters
Speedaire
Element, Pre-Filter, 5 Microns, 15 CFM
Mfr # 4GPD9
Zoro # G3281275
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- For Removal Of Particles
- Type Compressed Air
- Media Type - Air Treatment Microglass
- Microns 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPD9
- Zoro # G3281275
- UPC # 190735627365
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 5 micron |
For Removal Of | Particles |
Type | Compressed Air |
Media Type - Air Treatment | Microglass |
Microns | 5 |
Item - Air Filter Elements | Pre-Filter Element |
Item | Pre-Filter Element |
Flow Rate | 15 cfm |
Max. Temp. (F) | 176 |
Media Type | Nanopor Microglass |
For Use with Stock Number | 35GN19, 35GN23, 4GNN5, 4GNW7 |
Filter Rating | 5 micron |
Filter Type | Particulate |
Maximum Flow Rate | 15 cfm |
Filter Element Material | Microglass |
For Substance Type | Air |
Series | EF |
Standards | ISO 8573 |
Type of Filter | Particulate |
Description
Pre-Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN19, 35GN23, 4GNN5, 4GNW7, For Substance Type Air, Maximum Flow Rate 15 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 32 mm (32018XU)
- FESTO Push-In Connector QS-6 (QS-6)
- DAYTON DC Gearmotor, 20 rpm, 90V, TENV (6Z408)
- WILKERSON Filter (MTP-95-521)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA3)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA4)
- SPEEDAIRE Pre-Filter, 1-1/2 in. NPT, 294 cfm (35GN62)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNW7)
- SPEEDAIRE Element, Activated Carbon, 15 CFM (4GPD8)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY1)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-S00)
- Speedaire Pneumatic System Components