Shop All Oil Removal Filters
Speedaire
Element, Pre-Filter, 5 Microns, 117 CFM
Mfr # 4GPF7
Zoro # G1814181
original price:
$115.80
10% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- For Removal Of Particles
- Media Type - Air Treatment Microglass
- For Use with Stock Number 35GN46, 4GNR3, 4GNY5
- Type Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPF7
- Zoro # G1814181
- UPC # 190735627525
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 5 micron |
For Removal Of | Particles |
Item - Air Filter Elements | Pre-Filter Element |
Media Type - Air Treatment | Microglass |
For Use with Stock Number | 35GN46, 4GNR3, 4GNY5 |
Item | Pre-Filter Element |
Type | Compressed Air |
Flow Rate | 117 cfm |
Max. Temp. (F) | 176 |
Microns | 5 |
Media Type | Nanopor Microglass |
Filter Rating | 5 micron |
Type of Filter | Particulate |
Series | EF |
For Substance Type | Air |
Standards | ISO 8573 |
Filter Type | Particulate |
Maximum Flow Rate | 117 cfm |
Filter Element Material | Microglass |
Description
Pre-Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN46, 4GNR3, 4GNY5, For Substance Type Air, Maximum Flow Rate 117 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Coupler, 90 Deg (G320)
- SENQCIA INSPIRE SERIES 35-3 Cl Sc Type, ASME/ANSI Std RllrChn, Triple Strand, 3/8" Pitch, PK5 (35-3CL)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311 (6311/C3)
- BESTORQ AX26 Cogged Belt, 28 in Outside Length, 3/8 in Top Width, 1 Ribs (AX26)
- SPEEDAIRE Filter, 1 in. NPT, 117 cfm (35GN47)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNR7)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNX9)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 500 CFM (4GPH9)
- SPEEDAIRE Element, General Purpose, 1 Micron, 88 CFM (4GPF4)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPC3)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F24BC)
- Speedaire Pneumatic System Components