Shop All Oil Removal Filters
Speedaire
Element, General Purpose, 1 Micron, 176 CFM
Mfr # 4GPG7
Zoro # G0625642
original price:
$120.35
9% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Oil, Oil Vapor, Particles, Water
- Media Type Nanopor Microglass
- For Use with Stock Number 35GN55, 35GN59, 4GNT3, 4GNZ5
- Max. Temp. (F) 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPG7
- Zoro # G0625642
- UPC # 190735627617
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 1 micron |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Item - Air Filter Elements | General Purpose Filter Element |
Media Type | Nanopor Microglass |
For Use with Stock Number | 35GN55, 35GN59, 4GNT3, 4GNZ5 |
Max. Temp. (F) | 176 |
Item | Compressed Air Filter Element |
Type | Compressed Air |
Flow Rate | 176 cfm |
Microns | 1 |
Media Type - Air Treatment | Microglass |
Filter Rating | 1 micron |
Maximum Flow Rate | 176 cfm |
Type of Filter | Coalescing |
Filter Type | Coalescing |
Standards | ISO 8573 |
For Substance Type | Air |
Filter Element Material | Microglass |
For Fluid Type | Oil, Water |
Series | EF |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN55, 35GN59, 4GNT3, 4GNZ5, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 176 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 16-Ounce Thumb Lever Oiler Can with 12'' Flex Hose (60965)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025SS)
- SKF SKF 6304 2ZJ, Single Row Ball Bearings (6304 2ZJ)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 2RS PRX)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron, Flow Rate: 58 cfm (4GPF1)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNP9)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX5)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY2)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 147 CFM (4GPG2)
- SPEEDAIRE Filter, 1-1/2 in. NPT, 294 cfm (35GN63)
- Speedaire Oil Removal Filters