Shop All Oil Removal Filters
Speedaire
Element, General Purpose, 1 Micron, 117 CFM
Mfr # 4GPF8
Zoro # G2719534
original price:
$115.80
10% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Oil, Oil Vapor, Particles, Water
- Flow Rate 117 cfm
- Type Compressed Air
- Media Type - Air Treatment Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPF8
- Zoro # G2719534
- UPC # 190735627532
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 1 micron |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Flow Rate | 117 cfm |
Type | Compressed Air |
Media Type - Air Treatment | Microglass |
Media Type | Nanopor Microglass |
For Use with Stock Number | 35GN47, 4GNR4, 4GNY6 |
Item - Air Filter Elements | General Purpose Filter Element |
Microns | 1 |
Max. Temp. (F) | 176 |
Item | Compressed Air Filter Element |
Filter Rating | 1 micron |
For Fluid Type | Oil, Water |
Standards | ISO 8573 |
Maximum Flow Rate | 117 cfm |
Type of Filter | Coalescing |
Filter Type | Coalescing |
Series | EF |
For Substance Type | Air |
Filter Element Material | Microglass |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN47, 4GNR4, 4GNY6, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 117 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA103RRB2)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-3/8-X)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3400x4)
- PREVOST TruFlate Coupler, 1/4" MNPT (URC 061251)
- SPEEDAIRE Filter, 1 in. NPT, 117 cfm (35GN47)
- SPEEDAIRE Element, Activated Carbon, 15 CFM (4GPD8)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY8)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY1)
- SPEEDAIRE Element, General Purpose, 1 Micron, 88 CFM (4GPF4)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 147 cfm (4GNZ2)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 73 cfm (F35221-310)
- Speedaire Pneumatic System Components