Shop All Oil Removal Filters
Speedaire
Element, Activated Carbon, 500 CFM
Mfr # 4GPH8
Zoro # G1425365
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Oil Odor, Oil Vapor
- Flow Rate 500 cfm
- Microns 0.01
- Media Type Nanopor Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPH8
- Zoro # G1425365
- UPC # 190735627716
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Oil Odor, Oil Vapor |
Flow Rate | 500 cfm |
Item - Air Filter Elements | Carbon Filter Element |
Microns | 0.01 |
Media Type | Nanopor Microglass |
Type | Compressed Air |
Item | Activated Carbon Filter Element |
For Use with Stock Number | 35GN73, 35GN77, 4GNU4, 4GPA6 |
Max. Temp. (F) | 77 |
Media Type - Air Treatment | Microglass |
Filter Rating | 0.01 micron |
Filter Element Material | Microglass |
For Fluid Type | Oil |
Series | EF |
For Substance Type | Air |
Filter Type | Activated Carbon |
Standards | ISO 8573 |
Maximum Flow Rate | 500 cfm |
Description
Activated Carbon Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN73, 35GN77, 4GNU4, 4GPA6, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 500 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B622BB549A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 26 # of Teeth (50BS26H X 1)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, Open (FD6000A)
- A.O. SMITH Century Room Air Conditioner Motor, 1/4 HP, 1625 RPM, 115V, OAO, 48Y Frame (DSB1024)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNZ1)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 15 CFM (4GPD9)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA3)
- SPEEDAIRE Pre-Filter, 1-1/2 in. NPT, 294 cfm (35GN62)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPG4)
- SPEEDAIRE Element, Activated Carbon, 117 CFM (4GPF6)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNR7)
- Speedaire Oil Removal Filters