Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 7-1/2 HP, 80 gal.
Mfr # 45GP30
Zoro # G2155146
product price: $3,829.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,829.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 7.5 HP
- Voltage 460V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 45GP30
- Zoro # G2155146
- UPC # 190735624807
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 71" |
Overall Length | 35 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 27 in |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24.5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6210ZZC3)
- NACHI Nu200 Series Cylindrical Roller Bearing, NU209 (NU209)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-3 Cavity (B08-3-6T)
- TOMPKINS Hydraulic Fitting-Steel16FJX-16FP 90 (6503-16-16)
- SPEEDAIRE Air Compressor (AG2-SM14-08G)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z697)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP, Amps: 22 (35WC82)
- SPEEDAIRE Air Compressor (AG2-SM14-08GE)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 3 Phase (54JK65)
- ABAC 5 HP 230 Volt Single Phase Two Stage 60 Gallon Vertical Air Compressor (AB5-2160V4)
- Speedaire Stationary Electric Air Compressors