Shop All Stationary Electric Air Compressors
This Product is Discontinued
Speedaire
Electric Air Compressor, 5 HP (Discontinued)
Mfr # 1WD58
Zoro # G2676947
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 5
- Voltage 208-230/460
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1WD58
- Zoro # G2676947
- Country of Origin Unknown
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 76" |
Overall Length | 33" |
Overall Width | 24" |
Tank Size - Air Compressor | 80 gal |
Description
Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 5.00, Phase - Electrical 3, Input Voltage - Air Compressor 208 to 240V AC, 480V AC, Number of Stages - Air Compressor 2, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 17.3, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 80 gal, Amps 14/13.8/6.9
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.