Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 3/4 HP
Mfr # 5Z698
Zoro # G0628065
product price: $5,114.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,114.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Phase Three
- HP 3/4
- Voltage 208-230/460
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5Z698
- Zoro # G0628065
- UPC # 190735677865
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Overall Height | 38 in |
Overall Length | 41.5 in |
Overall Width | 21.25 in |
Tank Size - Air Compressor | 30 gal |
Air Tank Size | 30 gal |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 0.75 hp, Free Air Flow Rate @ Maximum Pressure 4.2 cfm, Maximum Operating Pressure 90 psi, Air Tank Size 30 gal, Input Voltage 208-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION HD HyDriveaulic Coupler (5845)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 21276-01 (D832)
- MARATHON MOTORS Capacitor-Start/Run Pressure Washer Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056B17F5302)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 34.8 cfm (1WD88)
- SPEEDAIRE Air Compressor (AG2-SM14-30G)
- SPEEDAIRE Pressure Lubricated Air Compressor (793HX2)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B233)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC51)
- SPEEDAIRE Air Compressor (AM2-PM09-20G)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- Speedaire Stationary Electric Air Compressors