Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 3/4 HP
Mfr # 5Z697
Zoro # G2909943
product price: $3,309.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,309.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Phase Three
- HP 3/4
- Voltage 208-230/460
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5Z697
- Zoro # G2909943
- UPC # 190735677858
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Overall Height | 38 in |
Overall Length | 42.5 in |
Overall Width | 21.25 in |
Tank Size - Air Compressor | 30 gal |
Air Tank Size | 30 gal |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 0.75 hp, Free Air Flow Rate @ Maximum Pressure 2.1 cfm, Maximum Operating Pressure 90 psi, Air Tank Size 30 gal, Input Voltage 208-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB, 9/16-18, Hex Plug (FF2138-06S)
- ZORO SELECT QD Bushing, Series SK, Bore 48mm (SK48MM)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube (85110-04-06)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC44)
- SPEEDAIRE Air Compressor (AG2-SM14-30G)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC63)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- SPEEDAIRE Air Compressor (AG2-SM14-08G)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB23 (453DS80VCB23)
- Speedaire Stationary Electric Air Compressors