Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 3 HP
Mfr # 4B243
Zoro # G2905646
product price: $1,280.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,280.99
Free 30-Day Returns
Key Features
- Phase 3
- HP 3 HP
- Voltage 200 to 240/480V
- Tank Type Tankless
- Max. Pressure 40 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4B243
- Zoro # G2905646
- UPC # 190735626313
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 14-3/4" |
Overall Length | 22.5 in |
Overall Width | 15.5 in |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Tankless, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 12.3 cfm, Maximum Operating Pressure 40 psi, Input Voltage 200-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Base Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 3 (CB232824)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/4" Ports (01VP150003)
- PIX Belt, A Kevlar, 1/2 x 31 in. OC (A29K)
- CARLISLE AP99 Super Blue Ribbon V-Belt (AP99)
- SPEEDAIRE Air Compressor (AM2-PM09-08G)
- SPEEDAIRE Air Compressor 20 Gallon (C201G)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC68)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC54)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC84)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC50)
- PORTER-CABLE Porter Cable C2002 Air Compressor (C2002)
- Speedaire Air Compressors