Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 2 Stage, 7-1/2 HP
Mfr # 4XA66
Zoro # G8533427
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$5,503.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 7.5 HP
- Voltage 208 to 240V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4XA66
- Zoro # G8533427
- UPC # 190735630044
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 49" |
Overall Length | 51 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 22.5 in |
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Air Tank Size | 80 gal |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 23.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X100KW)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 22A, 3 Phase (ATS01N222RT)
- DAYTON 3V250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (13V704)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR83)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP, Amps: 22 (35WC82)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B242)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC53)
- SPEEDAIRE Air Compressor (AG2-SM14-08GE)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 2STAGE 80 GALLON AIR COMPRESSOR (ATEATAF6)
- Speedaire Stationary Electric Air Compressors