Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 2 Stage, 7-1/2 HP
Mfr # 1WD84
Zoro # G1685607
product price: $5,136.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,136.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 7.5 HP
- Voltage 208 to 240/480V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1WD84
- Zoro # G1685607
- UPC # 190735604304
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 75" |
Overall Length | 35 in |
Overall Width | 27 in |
Tank Size - Air Compressor | 80 gal |
Air Tank Size | 80 gal |
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 23.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 6-1/4 In. L (M10-125-8)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633696M)
- NEW DEPARTURE HYATT Double Row Ball Bearings (5308)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3Q3V80 (3Q3V80)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- SPEEDAIRE Air Compressor, 20 gal Air Tank, 137 lb (C201G)
- SPEEDAIRE Elec. Air Compressor, Duplex, 15HP, 100CFM (35WC65)
- SPEEDAIRE Elec. Air Compressor, Duplex, 5HP, 32.8CFM (35WC61)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (1WD82)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 34.8 cfm (1WD88)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 3-Phase (QP338VE)
- Speedaire Air Compressors