Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 2 Stage, 34.8 cfm
Mfr # 1WD87
Zoro # G2241429
product price: $8,080.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,080.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 10 HP
- Voltage 200 to 208V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1WD87
- Zoro # G2241429
- UPC # 190735604328
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 52-51/64" |
Overall Length | 71.39 in |
Tank Size - Air Compressor | 120 gal |
Overall Width | 26 in |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Air Tank Size | 120 gal |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 34.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200-208V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/2 NPT Thread (237264)
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG7)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N (VEM3545)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B753BB549A)
- SPEEDAIRE Air Compressor (AG2-SM14-08GE)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC68)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 3 Phase (54JK65)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC57)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 7-1/2 HP (1WD84)
- ABAC 2 x 5 HP 460 Volt Three Phase Two Stage 120 Gallon Duplex Air Compressor (AB5-43120D)
- Speedaire Air Compressors