Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 2 Stage, 17.3 cfm
Mfr # 1WD82
Zoro # G1229322
product price: $4,912.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$4,912.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 5 HP
- Voltage 208 to 240/480V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1WD82
- Zoro # G1229322
- UPC # 190735604298
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 49" |
Overall Length | 66 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 22.5 in |
Air Tank Size | 80 gal |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 17.3 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-11-G)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925385, Pressure Line, 10 micron, Outside-In (MF0058380)
- MOLINE BEARING Flng Brg, Spherical Roller, 3 7/16in Bore (19211307)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (4XA63)
- SPEEDAIRE Air Compressor (AM2-SM09-30G)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC48)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC59)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR83)
- BELAIRE Air Compressor, 15 HP, 120 gal., 1-Phase (4112DL)
- Speedaire Stationary Electric Air Compressors