Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 2 Stage, 17.3 cfm
Mfr # 1WD80
Zoro # G1740873
product price: $4,912.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,912.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 5 HP
- Voltage 208 to 240/480V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1WD80
- Zoro # G1740873
- UPC # 190735604281
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 75" |
Overall Length | 35 in |
Overall Width | 27 in |
Tank Size - Air Compressor | 80 gal |
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Air Tank Size | 80 gal |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 17.3 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2578)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- FESTO Push-In Y-Connector QSY-4 (QSY-4)
- DAYTON 460J6 Micro Ribbed V-Belt, 46" Outside Length, 9/16" Top Width, 6 Ribs (3X655)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z697)
- SPEEDAIRE Air Compressor 25 Gallon (C251G)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC53)
- SPEEDAIRE Air Compressor (AG2-SM14-08G)
- SPEEDAIRE Elec. Air Compressor, Duplex, 15HP, 100CFM (35WC65)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- Speedaire Air Compressors