Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 2 Stage, 15 HP
Mfr # 1WD90
Zoro # G1481952
product price: $8,519.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$8,519.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 15 HP
- Voltage 240/480V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1WD90
- Zoro # G1481952
- UPC # 190735604342
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 52-51/64" |
Overall Length | 71.39 in |
Tank Size - Air Compressor | 120 gal |
Overall Width | 26 in |
Outlet Size | 3/4 in |
Air Tank Size | 120 gal |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 49 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 1 qt Cable and Wire Pulling Lubricants Squeeze Bottle Gray, 12 PK (WLX-QT)
- CONTINENTAL CONTITECH B90 Wrapped V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (B90)
- REELCRAFT 3/8" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-35)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 6 in Stroke - 2.0 Rod (288512)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B243)
- SPEEDAIRE Elec. Air Compressor, Duplex, 15HP, 100CFM (35WC65)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC53)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z699)
- SPEEDAIRE Air Compressor (AG1-PM07-08G)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 230V (318VN)
- Speedaire Stationary Electric Air Compressors