Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 2 HP
Mfr # 4B233
Zoro # G1402554
product price: $1,196.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,196.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Phase 1
- HP 2 HP
- Voltage 120/240V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4B233
- Zoro # G1402554
- UPC # 190735626269
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Overall Height | 52" |
Overall Length | 26.25 in |
Tank Size - Air Compressor | 30 gal |
Overall Width | 19 in |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Air Tank Size | 30 gal |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 1, Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 4.9 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 30 gal, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MOR-08MOR (6403-12-08)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-752-12FP)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (1F546)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- SPEEDAIRE Pressure Lubricated Air Compressor (793HX2)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC62)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC84)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 7-1/2 HP (1WD84)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC48)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Phase, 240 (ILA3606056)
- Speedaire Air Compressors