Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 1-1/2 HP
Mfr # 5Z700
Zoro # G8537261
product price: $6,134.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$6,134.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase Three
- HP 1-1/2
- Voltage 208-230/460
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5Z700
- Zoro # G8537261
- UPC # 190735677889
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 39 in |
Overall Length | 64.25 in |
Overall Width | 22.25 in |
Tank Size - Air Compressor | 80 gal |
Outlet Size | 3/4 in |
Air Tank Size | 80 gal |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 1.5 hp, Free Air Flow Rate @ Maximum Pressure 9 cfm, Maximum Operating Pressure 90 psi, Air Tank Size 80 gal, Input Voltage 208-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-354B, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od, 354B (354B)
- WESTWARD Mechanical Oil Meter, 0.30 to 8 GPM (15F216)
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Sleeve, 11H (11H)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 2.65" OD (3V2652)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC56)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC44)
- Speedaire Air Compressors