Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, General Duty, 5HP, Amps: 22
Mfr # 35WC82
Zoro # G9505456
product price: $2,328.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,328.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5 HP
- Voltage 230V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35WC82
- Zoro # G9505456
- UPC # 190735618578
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 71" |
Overall Length | 35 in |
Overall Width | 27 in |
Tank Size - Air Compressor | 80 gal |
Air Tank Size | 80 gal |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 13.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L490 V-Belt, 49" Outside Length, 3/8" Top Width, 1 Ribs (3L490)
- DAYTON Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (4M226)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DSR02.00)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0063268, Return Line, 10 micron (ZX-MF0063268)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC51)
- SPEEDAIRE Elec. Air Compressor, Duplex, 5HP, 32.8CFM (35WC61)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z696)
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z700)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM, Tank Size: 80 gal. (35WC43)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- Speedaire Stationary Electric Air Compressors