Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, General Duty, 5HP
Mfr # 35WC83
Zoro # G9505447
product price: $2,276.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,276.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 5 HP
- Voltage 208 to 230V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35WC83
- Zoro # G9505447
- UPC # 190735618585
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 71" |
Overall Length | 35 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 27 in |
Inlet Size | 3/4 in |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 13.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171827, Return Line, 10 micron, Inside-Out (MF0063475)
- DYNABRADE Bearing (01206)
- MILTON INDUSTRIES HI-Flo V-Style 1/4" FNPT Steel Plug 2/cd (S761-1)
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail (APA)
- SPEEDAIRE Elec. Air Compressor, Duplex, 15HP, 100CFM (35WC65)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z697)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC45)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC55)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC53)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC67)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC49)
- Speedaire Stationary Electric Air Compressors