Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, Duplex, 10HP, 72CFM
Mfr # 35WC64
Zoro # G9470867
product price: $12,277.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$12,277.99
Free 30-Day Returns
Key Features
- Tank Size 200 gal.
- Phase 3
- HP 10 HP
- Voltage 208 to 230/460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35WC64
- Zoro # G9470867
- UPC # 190735618394
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 200 gal. |
Overall Height | 60" |
Overall Length | 91 in |
Tank Size - Air Compressor | 200 gal |
Overall Width | 32 in |
Air Tank Size | 200 gal |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 68.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 200 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450225)
- AUTONICS Stepper Mtr, 5-Ph, 23 Fr, Shaft Type, 1.4A (A16K-M569)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (MP-27)
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC62)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z696)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- SPEEDAIRE Air Compressor, 25 gal Air Tank, 155 lb (C251G)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B233)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME96)
- INDUSTRIAL GOLD 30Gal. Horiz., 19Cfm@175Psi 5000W Generator, 110V/240V, Ci13Geh30-Gwd (CI13GEH30-GWD)
- Speedaire Air Compressors