Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM
Mfr # 35WC49
Zoro # G9146706
product price: $3,822.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,822.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 7.5 HP
- Voltage 208 to 230/460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35WC49
- Zoro # G9146706
- UPC # 190735618240
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 46" |
Overall Length | 63 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 21 in |
Outlet Size | 3/4 in |
Air Tank Size | 80 gal |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24.5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- HYDAC 0200 MX 010 BN4HC /-B3.5 Size 0200, 10 Micron Filter Element for MFX Pressure Filters (0200 MX 010 BN4HC /-B3.5)
- SMC Valve, 5Port, 2 Position, Rubber Seal, 24VDC (SY5240-5LOU-Q)
- BREEZE Hose Clamp Assortment, SAE 04-40, Znc Scrw (BKK)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC59)
- SPEEDAIRE Air Compressor (AG1-PM07-08G)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 3 Phase (54JK65)
- SPEEDAIRE Air Compressor (AG2-SM14-08GE)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC55)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- Speedaire Stationary Electric Air Compressors