Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM
Mfr # 35WC48
Zoro # G9146697
product price: $3,503.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,503.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 7.5 HP
- Voltage 208 to 230/460V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35WC48
- Zoro # G9146697
- UPC # 190735618233
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 71" |
Overall Length | 35 in |
Overall Width | 27 in |
Tank Size - Air Compressor | 80 gal |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24.5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Cylinder, 4" Bore Dia. (400815TCU3)
- LOC-LINE Flex Hose Tube Kit, Replacement, 1/4 In (40452)
- NATIONAL Small Bore Inch Seal, 417507 (417507)
- CAMOZZI Pressure Micro Regulator NPT (T104-R00TF)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC55)
- SPEEDAIRE Elec. Air Compressor, Duplex, 10HP, 72CFM (35WC64)
- SPEEDAIRE Air Compressor (AM2-SM09-30G)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 7-1/2 HP (1WD84)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 1 Stage 5HP/1PH (CE4104)
- Speedaire Stationary Electric Air Compressors